Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 29-1/4", 31-1/2"
Mfr # TOR7082-C-FX
Zoro # G9515199
product price: $470.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29-1/4", 31-1/2"
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Depth 30"
- Type Activity Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # TOR7082-C-FX
- Zoro # G9515199
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29-1/4", 31-1/2" |
Depth | 30" |
Details
Item | Activity Table |
Shape | Rectangle |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Type | Activity Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Description
Activity Table,Chemical Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow (XU-A3048-REC-YEL-T-P-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Red (XU-A48-RND-RED-T-P-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- Wb Manufacturing Activity & Classroom Tables