Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 23-1/4 to 37-3/4", 25-1/2 to 39-1/2", Wood Top
Mfr # TOR9092-ADJ
Zoro # G9515226
product price: $658.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
- Tabletop Material Wood
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # TOR9092-ADJ
- Zoro # G9515226
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 23-1/4 to 37-3/4", 25-1/2 to 39-1/2" |
Depth | 36" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Wood |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Type | Activity Table |
Material | Hardwood Butcher-block (Table Top) |
Surface Material | Wood |
Description
Activity Table,Hardwood Top,Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Wooden Trapezoid Preschool Classroom Activity Table, (20.75"W x 47.25"D x 14.5"H), Beech (MK-ME088016-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- CROSLEY FURNITURE Crosley Furniture CF1112-MA Soho Turntable Stand; Mahogany (CF1112-MA)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- Wb Manufacturing Activity & Classroom Tables