Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 23-1/4 to 37-3/4", 25-1/2 to 39-1/2", Wood Top
Mfr # TOR9082-ADJ
Zoro # G9515208
product price: $553.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
- Tabletop Material Wood
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # TOR9082-ADJ
- Zoro # G9515208
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 23-1/4 to 37-3/4", 25-1/2 to 39-1/2" |
Depth | 30" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Wood |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Type | Activity Table |
Material | Hardwood Butcher-block (Table Top) |
Surface Material | Wood |
Description
Activity Table,Hardwood Top,Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair and Table Dolly, Black (XU-CT-DOLLY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Red (XU-A3672-REC-RED-T-P-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0013-2-RECT-TBL-NAT-E-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- Wb Manufacturing Activity & Classroom Tables