Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
Mfr # TOR7092-C-ADJ
Zoro # G9514900
product price: $549.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Material High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge)
- Type Activity Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # TOR7092-C-ADJ
- Zoro # G9514900
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 23-1/4 to 37-3/4", 25-1/2 to 39-1/2" |
Depth | 36" |
Details
Item | Activity Table |
Shape | Rectangle |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Type | Activity Table |
Description
Activity Table,Chemical Top,Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- TUHOME Vatta Wall Foldable Table, Seven Interior Shelves, Extending Table, Light Gray (MLZ5557)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- Wb Manufacturing Office & School Tables