Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
Mfr # TOR7083-C-ADJ
Zoro # G9514891
product price: $617.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Type Activity Table
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # TOR7083-C-ADJ
- Zoro # G9514891
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 23-1/4 to 37-3/4", 25-1/2 to 39-1/2" |
Depth | 30" |
Details
Item | Activity Table |
Shape | Rectangle |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Type | Activity Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Description
Activity Table,Chemical Top,Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, Twin (GP130344)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- BOSS 29" Chrome/Black Stool (B229-BK)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Red (YU-YCY-060-RECT-TBL-RED-GG)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- Wb Manufacturing Activity & Classroom Tables