Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
Mfr # TOR7082-C-ADJ
Zoro # G9514937
product price: $523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Depth 30"
- Material High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # TOR7082-C-ADJ
- Zoro # G9514937
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 23-1/4 to 37-3/4", 25-1/2 to 39-1/2" |
Depth | 30" |
Details
Item | Activity Table |
Shape | Rectangle |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Type | Activity Table |
Description
Activity Table,Chemical Top,Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0053-2-ROUND-TBL-NAT-E-GG)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A6066-HRSE-GY-T-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- Wb Manufacturing Activity & Classroom Tables