Shop All Metal Forming Machines
Wazer
Desktop CNC Waterjet
Mfr # WZR-102
Zoro # G310412064
product price: $12,114.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$12,114.99
Free 30-Day Returns
Key Features
- Overall Width 25 in
- Overall Depth 34 in
- For Workpiece Material Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel
- Max. Cutting Cap. Mild Steel 1/4 in
- Hopper Capacity 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wazer
- MFR # WZR-102
- Zoro # G310412064
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Width | 25 in |
Overall Depth | 34 in |
Nozzle Orifice Size | 0.0190 in |
Overall Height | 21 in |
Table Dimensions | 18 in x 12 in |
Details
Item | WAZER CNC Waterjet, Pump, and Stand |
For Workpiece Material | Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel |
Max. Cutting Cap. Mild Steel | 1/4 in |
Hopper Capacity | 30 lb |
Travel Speed | 75 in/min |
Number of Filters | 2 |
Includes | (1) Accessory Kit, (1) Cut Bed (Spare), (1) Misc. Spare Parts, (1) Plumbing Kit, (1) Setup Kit, (1) User Manual, (2) Abrasive Buckets, (2) Water Sensors, Pump Box, WAZER CNC Waterjet Main Unit, WAZER Stand Leg Accessory |
Supported File Formats | DXF; SVG |
CNC Operating System | Chrome, Internet Explorer, Safari, Firefox |
Operating Pressure | 4,600 psi |
Voltage | 110 V |
Software | WAZER Wam |
Features | Compact and Contained; Cuts Any Material; Digital Precision; Free Standing |
Max. Cutting Cap. Stainless Steel | 3/16 in |
Max. Flow Rate | 0.5 gpm |
Control System | SD Card |
Description
WAZER CNC Waterjet, Pump, and Stand, Table Dimensions 18 in x 12 in, Travel Speed 75 in/min, CNC Operating System Chrome, Internet Explorer, Safari, Firefox, Control System SD Card, Features Compact and Contained; Cuts Any Material; Digital Precision; Free Standing, For Workpiece Material Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel, Hopper Capacity 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- AMPG Compac Tip, Carbide, 0.12 X .573 (Z6915)
- MILWAUKEE TOOL 18mm Precision Snap Blades (10 PK) (48-22-9118)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- WAZER Desktop CNC Waterjet (WZR-107)
- WAZER Desktop CNC Waterjet (WZR-101)
- WOODWARD FAB Bracket Maker, Degree Ring with Stops (WFUB)
- METALPRO Metalworker 45 Ton (MP4500FS)
- DAYTON English Wheel, 28 In (45J341)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- Wazer Finishing Tools