Shop All Metal Forming Machines
Wazer
Desktop CNC Waterjet
Mfr # WZR-101
Zoro # G810412014
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$11,012.99
Free 30-Day Returns
Key Features
- Overall Width 25 in
- Overall Depth 34 in
- Features Compact and Contained; Cuts Any Material; Digital Precision; Free Standing
- For Workpiece Material Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel
- Max. Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wazer
- MFR # WZR-101
- Zoro # G810412014
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Width | 25 in |
Overall Depth | 34 in |
Overall Height | 21 in |
Table Dimensions | 18 in x 12 in |
Nozzle Orifice Size | 0.0190 in |
Details
Item | WAZER CNC Waterjet and Pump |
Features | Compact and Contained; Cuts Any Material; Digital Precision; Free Standing |
For Workpiece Material | Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel |
Max. Flow Rate | 0.5 gpm |
Software | WAZER Wam |
Hopper Capacity | 30 lb |
Max. Cutting Cap. Mild Steel | 1/4 in |
Control System | SD Card |
CNC Operating System | Chrome, Internet Explorer, Safari, Firefox |
Operating Pressure | 4,600 psi |
Number of Filters | 2 |
Voltage | 110 V |
Includes | (1) Accessory Kit, (1) Cut Bed (Spare), (1) Misc. Spare Parts, (1) Plumbing Kit, (1) Setup Kit, (1) User Manual, (2) Abrasive Buckets, (2) Water Sensors, Pump Box, WAZER CNC Waterjet Main Unit |
Supported File Formats | DXF; SVG |
Max. Cutting Cap. Stainless Steel | 3/16 in |
Travel Speed | 75 in/min |
Description
WAZER CNC Waterjet and Pump, Table Dimensions 18 in x 12 in, Travel Speed 75 in/min, CNC Operating System Chrome, Internet Explorer, Safari, Firefox, Control System SD Card, Features Compact and Contained; Cuts Any Material; Digital Precision; Free Standing, For Workpiece Material Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel, Hopper Capacity 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF25)
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048R)
- CENTURY DRILL & TOOL Damage Screw Remover, 3 (73423)
- WAZER Desktop CNC Waterjet (WZR-107)
- WAZER Desktop CNC Waterjet (WZR-102)
- DAYTON Slip Roll, 50 In, 16 Ga. (13W883)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- Wazer Metal Forming Machines