Shop All Milling Cutter Parts
Wazer
Consumable Waterjet Replacement Cut Beds
Mfr # WZR-203
Zoro # G009020273
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13 in
- Overall Width 19 in
- Includes (3) Cut Beds
- Overall Height 4 in
- Features 3 in x 3 in Grid Pattern Acts as Reference Indicator Matching Wazercam Software; Lifetime Estimate Assumes Both Sides are Utilized; Reversible; Top and Bottom Surfaces Heat-Welded for Flatness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wazer
- MFR # WZR-203
- Zoro # G009020273
- Country of Origin China
- Category Milling Cutter Parts
Dimensions
Overall Depth | 13 in |
Overall Width | 19 in |
Overall Height | 4 in |
Table Dimensions | 18 in x 12 in |
Details
Includes | (3) Cut Beds |
Features | 3 in x 3 in Grid Pattern Acts as Reference Indicator Matching Wazercam Software; Lifetime Estimate Assumes Both Sides are Utilized; Reversible; Top and Bottom Surfaces Heat-Welded for Flatness |
Item | WAZER CNC Waterjet Replacement Cut Beds |
Description
WAZER CNC Waterjet Replacement Cut Beds, Table Dimensions 18 in x 12 in, Travel Speed Not Applicable, CNC Operating System Not Applicable, Control System Not Applicable, Features 3 in x 3 in Grid Pattern Acts as Reference Indicator Matching Wazercam Software; Lifetime Estimate Assumes Both Sides are Utilized; Reversible; Top and Bottom Surfaces Heat-Welded for Flatness, Hopper Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR5)
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WAZER Consumable Replacement Waterjet Nozzle (WZR-204)
- WALTER Walter - Clamping parts (FK375)
- STM 38 60Deg Cobalt Dovetail Angular Cutter (122130)
- YG-1 TOOL CO Shell Mill Lock Screw 1/2 (ZZ033)
- YG-1 TOOL CO Set Screw, Unf 5/8-18 (ZZ009)
- DEWALT Pilot Pins, Point Style, 4 in Pin L (DWAC02000)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- Wazer Milling Cutter Parts