Shop All Exterior Doors
Wayne Dalton
GARAGE DOOR 9X7FT WHITE WINS
Mfr # 9100
Zoro # G707449062
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wayne Dalton
- MFR # 9100
- Zoro # G707449062
- UPC # 741714101781
- Country of Origin United States
- Category Exterior Doors
Description
Installs and operates easily with virtually no maintenance Doors are constructed of hotdipped galvanized steel, insulated with foamedinplace R9 value polyurethane Twocoat, bakedon polyester finish Steel front panels are embossed with a woodgrained texture giving the look of genuine wood Hinges and hardware are galvanized steel panels are made with corrosionresistant materials Lowprofile hinges provide maximum strength between sections Factory installed hardware, bottom weather seal, and unitized door construction for added strength, rigidity and beauty Bulbshaped bottom seal remains flexible even in extreme cold Features pinchresistant garage door design engineered to help eliminate injuries TorqueMaster Plus counterbalance system Safety bottom brackets help avoid possible injury by preventing inadvertent loosening when the counterbalance cables are still under tension Finished interior, extradeep panel embossing, heavyduty trim caps on panel edges, and colonial raised panel Integral horizontal supports, No manual locking hardware included White Doors ship in total pack Total pack is a 2 box system that has the door in 2 boxes Includes Sections, track, springs, hardware and seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- SPEC Compression Spring , PK3 (C10101123000S)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- WAYNE DALTON GARAGE DOOR 8X7FT WHITE WINS (9100)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F4LC491615M)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK491626DM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC49161DM)
- LARSON Storm Door, 36 in W, 81 in H, Black (14604052)
- CODEL DOORS 32" x 80" Fir Grain Shaker Exterior Fiberglass Door (2868LHISPFG5PSHK491615B)
- Wayne Dalton Doors