Shop All Transformers
Wayne Combustion Systems
Transformer, 30 VA, 24V, 120V
Mfr # 60186-004
Zoro # G8924540
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 30 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wayne Combustion Systems
- MFR # 60186-004
- Zoro # G8924540
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 30 VA |
Description
Transformer,120V-Pri 24V-Sec,30Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R, 12 Inch 12AWG/3 Cord (RVA1501)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T100D13)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- AAON TRANS 250VA208460V24V (R30391)
- ALTRONIX Class 2 Transformer, 100 VA, 24/28V AC, 115V AC (T2428100C)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE4)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- Wayne Combustion Systems Transformers