Shop All Gas Valves
Wayne Combustion Systems
Gas Valve, 3/4", 24V, Nat Gas, R36C03 Series
Mfr # 60270-002
Zoro # G8924227
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wayne Combustion Systems
- MFR # 60270-002
- Zoro # G8924227
- UPC # 00694776875575
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,3/4",24V,Nat Gas,R36C03 Series |
Description
Gas Valve,3/4 In.,24V,Nat Gas,R36C03 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Handwheel, Blue (MR-501B)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP87)
- DEWALT 20 in. Drum Fan, Industrial, 1/5 HP, 3 speed, 5000 air flow (CFM) , 6 ft. cord. (DXF2042)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J55-214)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- WHITE-RODGERS 36C03A-410 120V 3/4" X 3/4" (36C03A-410)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- YORK SOURCE1 Sensor Flame Gas (S1-02537499000)
- ROBERTSHAW Gas Valve, 1/2", Hi-Low, Natural Gas (710-503)
- WHITE-RODGERS Gas Valve, Slow Open, Two-Stage, Slow Opening, 0.54A, 3/4" Inlet Size (36H65-401)
- Wayne Combustion Systems Gas Valves