Shop All Gas Valves
Wayne Combustion Systems
Gas Valve, 24VAC, 3.5" WC, 3/4" Inlet Size
Mfr # 62246-004
Zoro # G8924218
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wayne Combustion Systems
- MFR # 62246-004
- Zoro # G8924218
- UPC # 00694777056652
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,3.5" Wc,1/2x3/4",62246-004 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,1/2x3/4 In.,62246-004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 1/4"-3/8" ID Tubes (GTC-701-25)
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels (MB-3CDSWB-30)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- PARKER Dryer, Liquid Line (620)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, 2.5 to 5.0 in wc, Fast Opening (36C03-400)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295201A)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- HONEYWELL THERMAL SOLUTIONS V5055A1053 3" Gas Valve Body(Use (V5055A1053)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 120VAC, 3.5 in wc, 0.034 A (700-454)
- Wayne Combustion Systems Gas Valves