Shop All Decorative Mirrors
Wayborn
Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror
Mfr # MB208
Zoro # G203785015
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wayborn
- MFR # MB208
- Zoro # G203785015
- UPC # 619658802081
- Country of Origin China
- Category Decorative Mirrors
Description
This mirrored squared beveled mirror tray will add a touch of elegance to your decor. This all mirrored tray can be used to display articles such as jewelry, make-up or keepsakes. It can sit beautifully on any dresser as an accent piece or on a counter top, with a velvet bottom this tray will not damage or scratch any surface it sits on.
Features- Smooth Finish
- Square shaped tray
- Mirror tiles all the way around
- One inch thick around edges
- Mirror inside
- Velvet finish on the bottom
- Color: Mirror
- Material and Style: Mirror on pine wood
- Dimension: 14.5 x 14.5 x 2 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- ELK HOME Irene Credenza (12326)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- PARIS MIRROR 24 x 32 in. Verano Illuminated LED Mirror with 3000K Product Of China (VERA24323000)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- Wayborn Decorative Mirrors