Shop All Decorative Mirrors
Wayborn Home Furnishing
Wayborn Home Furnishings MS012 37 x 25.25 x 1 in. Beveled Accent Mirror with Smooth Finish
Mfr # MS012
Zoro # G003703127
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wayborn Home Furnishing
- MFR # MS012
- Zoro # G003703127
- UPC # 619658303410
- Country of Origin China
- Category Decorative Mirrors
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- Frame 4 Wide all the around
- Color: Mirror
- Material: Mirror on pine wood
- Assembly Required: No
- Finish: Smooth Finish
- Dimension: 37" H x 25.25" W x 1" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- Wayborn Home Furnishing Decorative Mirrors