Shop All Decorative Mirrors
Wayborn Home Furnishing
Wayborn Home Furnishings MR342 37 x 25.25 x 1 in. Beveled Accent Mirror
Mfr # MR342
Zoro # G903737383
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wayborn Home Furnishing
- MFR # MR342
- Zoro # G903737383
- Country of Origin China
- Category Decorative Mirrors
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- Frame 4 Wide all the around
- Color: Mirror
- Material: Mirror on pine wood
- Assembly Required: No
- Finish: Smooth Finish
- Dimension: 37" H x 25.25" W x 1" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- UNILUTION Unilution CAC70RW31456M Round Melted Edge Remote Controlled Changing Flameless Wax Pillar Candles; Multicolor - Set of 3 (CAC70RW31456M)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- Wayborn Home Furnishing Decorative Mirrors