Shop All Safety Cans
Wavian
Yellow Plastic/Steel Rigid Spout
Mfr # 2239C
Zoro # G8589226
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Can Diameter 1 in
- Standards DOT and OSHA Compliant
- Height 10 3/8 in
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wavian
- MFR # 2239C
- Zoro # G8589226
- UPC # 856460005150
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Can Diameter | 1 in |
Height | 10 3/8 in |
Outside Dia. | 1 in |
Length | 10 1/2 in |
Width | 3 1/2 in |
Outside Diameter | 1 in |
Details
Item | Rigid Spout |
Material | Plastic/Steel |
Color | Yellow |
Standards | DOT and OSHA Compliant |
For Use With | Wavian Gas Cans |
Accessory Type | Rigid Spout |
Compatible Mfr Part Number | 2239C |
Description
Rigid Spout, Accessory Type Rigid Spout, For Use With Wavian Gas Cans, Material Plastic/Steel, Color Yellow, Height 10 3/8 in, Length 10 1/2 in, Outside Diameter 1 in, Width 3 1/2 in, Compatible Mfr Part Number 2239C, Compatible Grainger Part Number 33UZ46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Hazardous Atmosphere Sign, D489RB (D489RB)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- JUSTRITE Silver Steel Flexible Spout (11078)
- Wavian Safety Storage