Shop All Reusable Water Bottles
Wavian
Water Container, 5 gal., Black, 18-1/4" H
Mfr # 3215
Zoro # G6304072
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Plastic
- Height 18 1/4 in
- Color Black
- Standards MIL-DTL-43613E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wavian
- MFR # 3215
- Zoro # G6304072
- UPC # 856460005242
- Country of Origin Australia
- Category Reusable Water Bottles
Dimensions
Height | 18 1/4 in |
Length | 13 3/4 in |
Width | 6 1/4 in |
Details
Item | Water Container |
Capacity | 5 gal |
Material | Plastic |
Color | Black |
Standards | MIL-DTL-43613E |
Features | BPA Free, UV Stabilized for Extended Outdoor Use, Opaque Resin Inhibits Bacterial Growth, Textured Non Slip Surface for Grip, Spigot Spout for Dispensing Water, Breather for No Glug Pouring |
Description
Water Container, Capacity 5 gal, Height 18 1/4 in, Length 13 3/4 in, Width 6 1/4 in, Plastic, Black, Standards MIL-DTL-43613E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDSON Stay Dry Rubber Gloves, Large (HA972691)
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Articulating Pole Saw Attachment (MFT26I-PS-AA)
- BIRD-X Bird Repeller, Ultrasonic, 6500 Sq Ft (QB4+S)
- LOGO BRANDS Iowa Quad Chair (155-13Q)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- WAVIAN Water Container, 5 gal., Green, 18-1/4" H (3214)
- BLENDERBOTTLE Blender Bottle 28 oz Classic Black/White BPA Free Blender Bottle (49408)
- THERMOS 12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle Pink (F4100PK6)
- CHEF CRAFT Water Bottle Aluminum 25 Oz (21657)
- LOGO BRANDS Kentucky 34oz Native Quencher Bottle (159-S34QB-63)
- H8O H8O PG1GJH-48-Blue 1 gal Square Water Bottle with 48 mm Cap; Blue (PG1GJH-48-Blue)
- Wavian Reusable Water Bottles