Shop All Safety Cans
Wavian
Black Steel Gas Can Holder
Mfr # 4286
Zoro # G2103782
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Can Diameter 7 1/4 in
- Height 20 in
- Outside Dia. 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wavian
- MFR # 4286
- Zoro # G2103782
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Can Diameter | 7 1/4 in |
Height | 20 in |
Outside Dia. | 7 1/4 in |
Length | 14 1/4 in |
Width | 7 1/4 in |
Details
Item | Gas Can Holder |
Material | Steel |
Color | Black |
For Use With | Wavian Gas Cans |
Accessory Type | Gas Can Holder |
Compatible Mfr Part Number | 4286 |
Description
Gas Can Holder, Accessory Type Gas Can Holder, For Use With Wavian Gas Cans, Material Steel, Color Black, Height 20 in, Length 14 1/4 in, Outside Diameter Not Applicable, Width 7 1/4 in, Compatible Mfr Part Number 4286, Compatible Grainger Part Number 60HH11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Group 847026 2 in. Oil Board Stencil Pack Letters & Numbers (847026)
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN Yellow Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Steel Gas Can Holder (2792)
- WAVIAN Black Rubber Gasket (2325)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- MIDWEST CAN 2 gal Red High Density Polyethylene Gas Can (MI571451)
- Wavian Safety Storage