Shop All Safety Cans
Wavian
Black Steel Gas Can Holder
Mfr # 2792
Zoro # G8520346
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Standards DOT and OSHA Compliant
- Height 14 in
- For Use With Wavian Gas Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wavian
- MFR # 2792
- Zoro # G8520346
- UPC # 856460005198
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 14 in |
Length | 11 in |
Width | 6 3/4 in |
Details
Item | Gas Can Holder |
Material | Steel |
Color | Black |
Standards | DOT and OSHA Compliant |
For Use With | Wavian Gas Cans |
Accessory Type | Gas Can Holder |
Compatible Mfr Part Number | 2792 |
Description
Gas Can Holder, Accessory Type Gas Can Holder, For Use With Wavian Gas Cans, Material Steel, Color Black, Height 14 in, Length 11 in, Outside Diameter Not Applicable, Width 6 3/4 in, Compatible Mfr Part Number 2792, Compatible Grainger Part Number 33UZ39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® ZEZ43267 Corrosive Placard, UN 3267, Removable Vinyl, 25/Pack (ZEZ43267)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- HONEYWELL NORTH Pull Strap For Models 829001 And 829003 (32-000102-0000)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN Black Rubber Gasket (2325)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- Wavian Safety Storage