Shop All Safety Cans
Wavian
Black Rubber Gasket
Mfr # 2325
Zoro # G8520355
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Standards DOT and OSHA Compliant
- Height 1/4 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wavian
- MFR # 2325
- Zoro # G8520355
- UPC # 856460005174
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 1/4 in |
Length | 2 in |
Width | 2 in |
Details
Item | Gasket |
Material | Rubber |
Color | Black |
Standards | DOT and OSHA Compliant |
For Use With | Wavian Gas Cans |
Accessory Type | Gasket |
Compatible Mfr Part Number | 2325 |
Description
Gasket, Accessory Type Gasket, For Use With Wavian Gas Cans, Material Rubber, Color Black, Height 1/4 in, Length 2 in, Outside Diameter Not Applicable, Width 2 in, Compatible Mfr Part Number 2325, Compatible Grainger Part Number 33UZ40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, L (C53122)
- SUPERIOR MARK Floor Marking Footprints, 3.5in x 10in, Yellow (IN-40-400)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN Yellow Plastic/Steel Rigid Spout (2239C)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN Black Steel Gas Can Holder (2791)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- SUNBELT Eagle 2 Gal Diesel Saftety Can Type 2 HD 0" x0" x0" (A-B1SCD7)
- Wavian Safety Cans