Shop All Safety Cans
Wavian
5.3 gal Blue Cold Rolled Steel Gas Can Gasoline
Mfr # 2238C
Zoro # G8589122
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Standards DOT Compliant, OSHA Compliant
- Compatible Fluids Gasoline
- Venting Self
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wavian
- MFR # 2238C
- Zoro # G8589122
- UPC # 856460005204
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 19 in |
Width | 6 1/2 in |
Spout Length | 10 1/2 in |
Length | 13 1/2 in |
Spout Outside Dia. | 1 in |
Spout Outside Diameter | 1 in |
Details
Item | Gas Can |
Material | Cold Rolled Steel |
Color | Blue |
Capacity | 5.3 gal |
Standards | DOT Compliant, OSHA Compliant |
Compatible Fluids | Gasoline |
Venting | Self |
Includes | Spout |
Compatible Fuel | Gasoline |
Spout Type | Angled Rigid Spout |
Tank Material | Steel |
Spout Location | Top - Removable |
Venting Type | Self-Venting |
Description
Gas Can, Capacity 5.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Blue, Height 19 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap (LAN4-CC+HVSL)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PPG-02-S)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Yellow Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN Yellow Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Rubber Gasket (2325N)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- Wavian Safety Cans