Shop All Safety Cans
Wavian
5.3 gal Black Cold Rolled Steel Gas Can Gasoline
Mfr # 2238C
Zoro # G8589113
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Standards DOT Compliant, OSHA Compliant
- Compatible Fluids Gasoline
- Venting Self
- Spout Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wavian
- MFR # 2238C
- Zoro # G8589113
- UPC # 856460005082
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 19 in |
Spout Length | 10 1/2 in |
Length | 13 1/2 in |
Spout Outside Dia. | 1 in |
Width | 6 1/2 in |
Spout Outside Diameter | 1 in |
Details
Item | Gas Can |
Material | Cold Rolled Steel |
Color | Black |
Capacity | 5.3 gal |
Standards | DOT Compliant, OSHA Compliant |
Compatible Fluids | Gasoline |
Venting | Self |
Includes | Spout |
Spout Type | Angled Rigid Spout |
Compatible Fuel | Gasoline |
Venting Type | Self-Venting |
Spout Location | Top - Removable |
Tank Material | Steel |
Description
Gas Can, Capacity 5.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Black, Height 19 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- BRADLEY Safety Shower and Eyewash (S19314DC)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN 5.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN Black Rubber Gasket (2325N)
- WAVIAN Black Steel Gas Can Holder (2791)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- Wavian Safety Storage