Shop All Cable Supports
Wavenet
6U WALL MOUNT CABINET
Mfr # CBTF-WM6U-SW
Zoro # G010330644
product price: $331.99
/ea
Free Shipping & Returns
$331.99
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
- Brand Wavenet
- MFR # CBTF-WM6U-SW
- Zoro # G010330644
- UPC # 812130031577
- Country of Origin United Kingdom
- Category Cable Supports
Description
EIA/ECA-310-E revision of EIA-310-D compliant- Plexiglass front door for visibility and aesthetic look- Shatter resistance clear tempered Plexiglas front window- Allow monitoring, troubleshooting with cabinet closed or locked- Vented top, bottom, and side panels enable air circulations- 21In. useable depth for 19In. wide equipment- Integrated one internal fan for cooling equipment- Supports up to 100 lbs. when properly secured- Top and bottom round 4 2.38In. and .98In. knockouts to accommodate EMT and conduit sizes- Front door is removable and reversible- Lockable for added security- Dual hinges swing unit provides easy access to rear of equipment- Mounting hardware included with #12-24 rack mount screws
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
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R, 12 Inch 10AWG/3 Cord (RVA1503)
- KLEIN TOOLS J-Hooks, 2-Inch, 6PK (450-510)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- HALEX Service Cable Strap, 3 to 2 AWG, Steel, 6PK (46213)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- GARDNER BENDER Gardner Bender MCS-20W Multi Cable Staple Wood Stud (6461677)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- Wavenet Cable Supports