Wave7 SYRBBS100N Syracuse University Billiard Numbered Ball Set
Mfr # SYRBBS100N
Zoro # G603685625
Product Information
- Brand Wave7
- MFR # SYRBBS100N
- Zoro # G603685625
- Country of Origin China
- Category Billiard Accessories
Description
Show off that Orange Pride with our Syracuse University Billiard Ball Set. These BCA Standard, 6.0 oz, balls are licensed collegiate balls with a school logo that is a clearer, sharper and more permanent image than is possible with screen-printed, coated graphic balls. Our Kobo resin ball is produced using a patented Heat Transfer Dye process to create an “embedded print” where the image is molded as part of the ball, which can keep the vibrant color permanently. The image will not smear, scuff, crack or fade under the most demanding play. Additionally, the ball’s surface maintains a great density which allows the ball to have perfect equilibrium when it rolls unlike coated finished balls. College sports fanatics can display their favorite team on their billiard table or collect all the teams.
Features- Syracuse University Billiard Numbered Ball Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- KOHLER Starter Assembly, Retractable (14 165 25-S)
- STENS New 380-223 Buzz Trimmer Line For Approximate Length 190 Ft., Color Orange, Diameter 0.105 In. (380-244)
- WAVE7 Wave7 JGNBBC200 Jeff Gordon Cue Ball (JGNBBC200)
- WAVE7 Wave7 DJRBBS200 Dale Jr Billiard Ball Set (DJRBBS200)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- FIXALL Fixall F06555-1-E 1 gal Skid Grip; Emerald (611131656143)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- HOLLAND BAR STOOL CO Hainsworth Classic Series, 9' Charcoal Pool Table Cloth (PCLCL8Char)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- Wave7 Billiard Accessories