Wave7 SYRBBE200 Syracuse University Eight Ball
Mfr # SYRBBE200
Zoro # G203737052
Product Information
- Brand Wave7
- MFR # SYRBBE200
- Zoro # G203737052
- Country of Origin China
- Category Billiard Accessories
Description
Show off that Orange Pride with our Syracuse University Eight Ball. This BCA Standard, 6.0 oz, Eight ball has a school logo that is a clearer, sharper and more permanent image than is possible with screen-printed, coated graphic balls. Our Kobo resin ball is produced using a patented Heat Transfer Dye process to create an embedded print? where the image is molded as part of the ball, which can keep the vibrant color permanently. The image will not smear, scuff, crack or fade under the most demanding play. Additionally, the ball's surface maintains a great density which allows the ball to have perfect equilibrium when it rolls unlike coated finished balls.
Features- Syracuse University Eight Ball
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Filter For Briggs & Stratton Tecumseh Ariens 34279B 120-562 (120-562)
- NATIONAL HARDWARE JAMB LATCH W/7""HOOK ZINC (N161-760)
- BRIGGS & STRATTON SEAT-VALVE (691155)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- WAVE7 Wave7 JGNBBC200 Jeff Gordon Cue Ball (JGNBBC200)
- WAVE7 Wave7 DJRBBS200 Dale Jr Billiard Ball Set (DJRBBS200)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Air Force Billiard Table Cover (BCV7AirFor)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK02 Pocket Set 6 -Dk. Brn. Shield (TPPK02)
- BILLIARDS ACCESSORIES Billiards Accessories TP5125 Rubber Pocket Liners 4 inch 6 (TP5125)
- Wave7 Indoor Games