Shop All Trash Cans
Wausau Tile
WT TF1241 Auto Attendant 22 Gallon Concrete Square Trash Receptacle , Windshield Washing Station
Mfr # 676TF1241
Zoro # G811124107
product price: $1,418.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1241
- Zoro # G811124107
- Country of Origin China
- Category Trash Cans
Description
Provide your guests with a chance to clean their vehicle with this Wausau Tile TF1241 Auto Attendant 22 gallon concrete square trash receptacle with single windshield washing station. Constructed of durable weather-resistant concrete and aluminum this classic ADA compliant trash receptacle is built to last. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete exterior of this receptacle is easy to maintain. It features an aluminum funnel top that keeps trash from flowing over the sides. The top is easy to detach and reattach when it's time to empty the unit and an included compatible 22 gallon liner makes cleaning the inside of the receptacle easy. Guests will appreciate the built-in windshield washing station which includes a wash unit with towel dispenser.**Overall Dimensions*Width: 21''*Depth: 21''*Height: 33 3/4''*Capacity: 22 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Filter Bag, 10 PK (191C26-2)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Amber Ready-to-Use Liquid Antibacterial Hand Soap, 4PK (147AMBER1G)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair Fill (42001)
- CONCROBIUM Moisture Grabbers Xl (7651353)
- RUBBERMAID COMMERCIAL 1,250 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1500BLA)
- SIMPLEHUMAN 66 gal Open Can, White, Stainless Steel (CW1492)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 32 Gallon White (240460WHCL)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 20 Gallon Gray (240458GYB)
- GLOBAL INDUSTRIAL Square Black, Plastic (237281BK)
- SAFCO 17 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9922TN)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- Wausau Tile Trash Cans