Shop All Trash Cans
Wausau Tile
WT MF3271 24 Gallon Flat Steel Round Trash Receptacle , Wide Aluminum Funnel Lid & Side Door
Mfr # 676MF3271
Zoro # G811123933
product price: $2,633.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,633.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF3271
- Zoro # G811123933
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3271 24 gallon steel round trash receptacle with wide aluminum funnel lid and side door. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base or single-point anchor sold separately and included security cable.**Its exterior is easy to clean for a professional appearance. This trash receptacle comes with a wide aluminum funnel lid which helps to ensure that trash ends up inside of the can and not on top or on the ground. Better yet it also features a side door for quick and easy emptying! This unit comes with a compatible 24 gallon liner for easy cleaning.**Overall Dimensions*Diameter: 26''*Height: 33''*Capacity: 24 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- EWBANK Floor Polish (FP535)
- SNUGGLE Liquid HE Fabric Softener, Original, 1 Load Vend-Box, PK100 (VEN 2979996)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- PARTNERS BRAND 40 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR40)
- RUBBERMAID COMMERCIAL 11 gal Round Untouchable 11-Gallon Waste Container, Gray, Plastic (RCP2947GRA)
- RUBBERMAID COMMERCIAL 600 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG461900BLA)
- VALUE PLUS Container 10 gal. Gray Plastic Value Plus, PK6 (GC100103)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebasket, Black, Plastic (RCP295500BK)
- HARDWARE CONCEPTS Hardware Concepts HCI6123 279 3 x 1.5 in. Polished Trash Grommet; Stainless Steel (HCI6123 279)
- EX-CELL KAISER Ex-Cell SRS1BLK Smokers Oasis Receptacle Round Steel 4.5gal Black (SRS1BLK)
- Wausau Tile Trash Cans