Shop All Recycling Bins
Wausau Tile
WT MF3235 26G Steel Logo Band Outdoor Recycling Receptacle w/ Aluminum 2-Hole Lid
Mfr # 676MF3235
Zoro # G111589422
product price: $2,479.99
/ea
Free Shipping & Returns
$2,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF3235
- Zoro # G111589422
- Country of Origin China
- Category Recycling Bins
Description
Improve the sanitation and look of any space with this Wausau Tile MF3235 2-stream 26 gallon flat steel round logo band outdoor recycling receptacle with aluminum 2-hole lid. Crafted with perforated Wausau steel this receptacle offers a classic easily recognizable look. It's powder-coated for weather-resistance includes a security cable and can be made even more secure with the addition of an optional single-point anchor sold separately.Its exterior is easy to clean for a professional appearance. This unit comes with a 2-hole aluminum lid to ensure recyclables are properly sorted right away. Each hole is a different shape to help signal to guests where different materials should go. The featured logo band that wraps around the receptacle provides a highly visible space for a message or logo. Cleaning and emptying the receptacle is quick and convenient with the included liners.Overall DimensionsDiameter: 26''Height: 33''Capacity: 26 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- WINDEX All Purpose Cleaner, 128 oz Pleasant, 4 PK (697262)
- ETTORE 7 Ft. L Windshield Squeegee (59084)
- DIGITAL INNOVATIONS ScreenDr Device and Screen Cleaning Wipes, With 60 Wrapped Wipes and 8 in. Microfiber Cloth, 6 x 5 (32347)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- LEVITON Leviton 10-30R Dryer Receptacle Oulet, Black - 30A (LE385918)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- Wausau Tile Recycling Bins