Shop All Trash Cans
Wausau Tile
WT MF3228 36 Gallon Flat Steel Round Trash Receptacle , Aluminum Funnel Lid Rain Hood, Side Door
Mfr # 676MF3228
Zoro # G411123845
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,079.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676MF3228
- Zoro # G411123845
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile MF3228 36 gallon steel round trash receptacle with aluminum funnel lid rain hood and side door. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base or single-point anchor sold separately and included security cable.**Its exterior is easy to clean for a professional appearance. This trash receptacle comes with an aluminum funnel lid and a rain hood that prevents rain from filling the can. Better yet it also features a side door for quick and easy emptying! This unit comes with a compatible 36 gallon liner for easy cleaning.**Overall Dimensions*Diameter: 26''*Height: 51''*Capacity: 36 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS Puffs Plus Cube 56 Sheets, PK24 (34864)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- PERFEX Truclean Mop Handle, Stainless Steel (22-58)
- INTERDESIGN Paper Towel Holder Ss (39370)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- INTERDESIGN Rectangular Trash Can, White (64770)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641439GY)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755324)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- TOTER 96 gal Trash Can, Blackstone (ANA96)
- Wausau Tile Trash Cans