Shop All Trash Cans
Wausau Tile
WT MF3205 30 Gal Flat Steel Outdoor Trash Can w/ Alum Ash-N-Trash Lid & Rain Hood.
Mfr # 676MF3205
Zoro # G311520072
Free Shipping & Returns
$2,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676MF3205
- Zoro # G311520072
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile MF3205 30 gallon flat steel round outdoor trash receptacle with aluminum ash-n-trash lid and rain hood. Crafted with perforated Wausau steel this trash receptacle offers a classic easily recognizable look. It's powder-coated for weather-resistance includes a security cable and can be made even more secure with the addition of an optional single-point anchor sold separately.Its exterior is easy to clean for a professional appearance. This trash receptacle comes with an aluminum ash-n-trash lid and 10 lb. of black snuffer sand which allows the receptacle to also function as an ashtray and helps to eliminate cigarette butts on the ground while the rain hood prevents rain from filling the can. This unit comes with a compatible 30 gallon liner for easy cleaning.Overall DimensionsDiameter: 26''Height: 44''Capacity: 30 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC High Powered Blower ESD Safe with Grounding Strap, Antistatic Tools (ED-500-ESD)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- WITTCO Witt Industries Dome Lid For Mesh Trash Can, Silver (5555-G)
- HAPCO-ELMAR 8 qt Trash Can, Beige (R4080BGE)
- GEC Global Industrial Plastic Trash Can, Brown, 55 Gallon (XDW-010-BN)
- WITT CO Round Ashtray/Trash Can, Black, Metal (3000BK)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 55 Gallon Bright Orange (240464BORCL)
- Wausau Tile Trash Cans