Shop All Trash Cans
Wausau Tile
WT Colonial TF1028 30 Gallon Concrete Square Recycling Receptacle , Plastic Side Hole Dome Lid
Mfr # 676TF1028
Zoro # G511123752
product price: $819.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1028
- Zoro # G511123752
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile Colonial TF1028 30 gallon concrete square recycling receptacle with plastic side hole dome lid. Constructed of durable weather-resistant concrete and plastic this trash receptacle is built to last. The classic square design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes a retainer ring security cable and elevator bolts for added security.**The concrete exterior of this receptacle is easy to maintain. It features a plastic single hole dome lid which helps to contain and conceal contents inside and a ''recyclables'' label for clear designation. The lid's built-in handles make it extremely easy to detach and reattach when emptying. This unit includes a 30 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Width: 20''*Depth: 20''*Height: 43''*Capacity: 30 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- BIG D Automatic Air Freshener Refills, Fresh Linen 7 oz. Can, 12PK (472GG)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MKSC1L)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel (1901999)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 21 1/2 in Dia, Swing, Plastic (FG843088BLA)
- SAFCO 15 gal Round Trash Can, Black, 15" Dia, Swing, Stainless Steel, Galvanized Steel (9636BL)
- OASIS Rubbermaid FGWB26 6-1/2 Gallon Steel Round Trash Can, Tan/Beige, 6 Per Case (FGWB26)
- SAFCO 3 qt Round Round Mesh Wastebaskets, Black, Steel (SAF9716BL)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, Plastic (FG354060BLA)
- Wausau Tile Trash Cans