Shop All Trash Cans
Wausau Tile
WS1196 48 Gallon Concrete Round Recycling Station with 2-Hole Plastic Lid
Mfr # 676WS1196
Zoro # G411124118
product price: $1,915.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$1,915.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676WS1196
- Zoro # G411124118
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile WS1196 48 gallon concrete round recycling station with 2-hole plastic lid. Constructed of durable weather-resistant concrete and plastic this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and plastic exterior of this receptacle is easy to maintain. It features a 2-hole plastic lid with 2 24 gallons liners to ensure trash and recyclables are properly sorted right away. Each hole includes a different shape to help signal to guests where each material should go. The lid is extremely easy to detach and reattach when it's time to empty the unit!**Overall Dimensions*Diameter: 29''*Height: 42''*Capacity: 48 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bottle Holder (59225)
- MICROFIBER TECHNOLOGIES 18 in L Flat Mop Pad, Hook-and-Loop Connection, Yellow, Microfiber, PK12 (LWYS18)
- HEFTY 13 gal Trash Bags, 24 in x 27.75 in, Standard-Duty, .9 Mil, White, 120 PK (E84562)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- GLOBAL INDUSTRIAL Square Metal Trash Can, Silver, Stainless Steel (641268)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883459)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- SIMPLEHUMAN 10 L Semi-Round Step Can, Brushed, Stainless Steel (CW1833)
- HARDWARE CONCEPTS Hardware Concepts HCI6143 479 6 x 4 in. Polished Trash Grommet; Stainless Steel (HCI6143 479)
- SAN JAMAR Round Trash Can, Silver, Stainless Steel (L360C)
- Wausau Tile Trash Cans