Shop All Trash Cans
Wausau Tile
WS1072 Prairie 22 Gallon Plastic Square Trash Receptacle with Aluminum Pitch-In Lid
Mfr # 676WS1072
Zoro # G711124153
product price: $1,207.99
/ea
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676WS1072
- Zoro # G711124153
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile WS1072 Prairie 22 gallon plastic square trash receptacle with aluminum pitch-in lid. Constructed of durable weather-resistant plastic this trash receptacle is built to last. The unique decorative design looks great in any setting.**The crack-resistant plastic exterior of this receptacle is easy to maintain and features an aluminum lid which helps conceal trash inside. It includes 4 1/2'' threaded inserts for optional anchoring and a compatible 22 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Width: 26 3/4''*Depth: 26 3/4''*Height: 34 1/2''*Capacity: 22 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", SKE (GPC56640)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29365)
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- COMMERCIAL ZONE PRODUCTS 8 gal Half-Round Trash Can, Silver, Stainless Steel (780929)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic (1926827)
- REGISTRY Receptacle Steel Slat 18Gal Bk (GPX51LBK)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 20 Gallon Blue (240458BLCL)
- ITOUCHLESS Itouchless It13Rx 13 Gallon Square Extra-Wide Opening Touchless Trash Can Rx (IT13RX)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239577BN)
- Wausau Tile Trash Cans