Wausau Tile

TF2091 Cigarette Ash Receptacle for Concrete Round Trash Receptacle


product price: $266.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the sanitation and safety of any outdoor space with this Wausau Tile TF2091 cigarette ash receptacle for concrete round trash receptacles. Crafted with heavy-duty concrete this add-on item is as visually appealing as it is practical! Boasting an easy-to-clean exterior this product is made to last. This thoughtfully-designed cigarette pan features a versatile rectangular shape that expertly captures ashes and holds cigarette waste to minimize the risk of cross-contamination with trash and prevent accidental fires. Plus with its convenient location to the trash receptacle customers will immediately know how to properly dispose of their cigarettes which helps to keep your property clean and mess-free!Outfit your establishment with this durable concrete cigarette ash receptacle today! Able to withstand daily wear and tear in all-weather environments this heavy-weight unit looks great alongside your trash receptacle and is sure to blend in with just about any outdoor decor style. For added security this product can be anchored using the included 2 3/8'' threaded inserts. In addition the generously sized snuffer bowl makes this accessory ideal for high-traffic areas and events! Included with this unit is a 10 lb. bag of black sand and a drain screen. If purchased with a compatible Wausau trash can this accessory will be attached to the can. If ordered separately the accessory will arrive with a template to follow for attachment to the trash can. Hardware is sold separately. br>Overall Dimensions:Length: 13''Width: 8 1/4''Height: 5 1/2''Snuffer Bowl Dimensions:Length: 10''Width: 4 1/2''Height: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.