No Product Image Available

Wausau Tile

TF1953 65 Gallon Plastic Square Trash Receptacle with 4-Way Lid


product price: $973.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the sanitation and look of any outdoor space with this Wausau Tile TF1953 65 gallon plastic square trash receptacle with 4-way lid. Constructed of durable weather-resistant plastic this trash receptacle is built to last. The classic square design is instantly recognizable so guests will always know where to dispose of their trash.**The crack-resistant plastic exterior of this receptacle is easy to maintain and the included 40 lb. base weight ensures stability. It features a plastic 4-way lid so guests can conveniently dispose of trash from any direction. The lid is easy to remove when emptying and features an easy-to-use gravity locking mechanism to keep it in place at all other times. This large 65 gallon receptacle features a smooth interior and can be used for trash or recyclables.**Overall Dimensions*Width: 29''*Depth: 29''*Height: 47''*Capacity: 65 gallons*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.