Shop All Trash Cans
Wausau Tile
TF1226 Eclipse 31 Gallon Concrete Round Trash Receptacle with Aluminum Funnel Lid
Mfr # 676TF1226
Zoro # G611520031
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1226
- Zoro # G611520031
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1226 Eclipse 31 gallon concrete round trash receptacle with aluminum funnel lid. This receptacle is constructed of durable weather-resistant concrete and aluminum. It offers a sleek round design that's sure to enhance any setting. Its heavy weight keeps the receptacle secure and it includes a retainer ring security cable and elevator bolts for added security.The concrete exterior of this receptacle is easy to maintain. It features an aluminum funnel lid that keeps trash from flowing over the sides and is extremely easy to detach and reattach when emptying! This unit includes a compatible 31 gallon liner which makes cleaning the inside of the receptacle easy.Overall DimensionsDiameter: 30''Height: 36''Capacity: 31 gallonsLid DimensionsOpening Diameter: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- NILFISK/ADVANCE VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (VR17120)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- XERO Pure Carbon Filter 10 Inch (HQCBC-10-5)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- TOUGH GUY 23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, Open Top, Plastic (4PGU9)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- RUBBERMAID STEP-ON TRASH CAN 18G (FG614500BEIG)
- HAPCO-ELMAR 8 qt Trash Can, Greige (EC108GRG)
- Wausau Tile Trash Cans