Shop All Trash Cans
Wausau Tile
TF1224 42 Gallon Concrete Round Trash Receptacle with Aluminum Funnel Top
Mfr # 676TF1224
Zoro # G111124029
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676TF1224
- Zoro # G111124029
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1224 42 gallon concrete round trash receptacle with aluminum funnel top. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and aluminum exterior of this receptacle is easy to maintain. It features an aluminum funnel top that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 42 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Diameter: 29''*Height: 36''*Capacity: 42 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALHALLA 1 Gal Brown LifeTime Wood Treatment (00001)
- ORGILL BULK NAILS ORGILL POLY 6X20-B Poly Film, 100 ft L, 20 ft W, Black (620100B)
- PUMIE Pumice Scouring Stick (HDW-12)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- HAPCO-ELMAR 28 qt Rectangular Trash Can, Black (R4030BLK)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- ALPINE INDUSTRIES Outdoor Metal Waste Receptacle - 38 Gallon Black (ALP479-38)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Swing, Plastic (FG917188BEIG)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE (FG614500BEIG)
- SIMPLEHUMAN 12 gal Step Can, Brushed, Stainless Steel (CW2044)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- Wausau Tile Trash Cans