Shop All Trash Cans
Wausau Tile
TF1222 3-Stream 132 Gallon Concrete Recycling Station with Plastic Push-Door Tops
Mfr # 676TF1222
Zoro # G811124053
Item requires special delivery charges. A $845.00 per item surcharge will be applied.
$3,027.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676TF1222
- Zoro # G811124053
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1222 3-stream 132 gallon concrete recycling station with plastic push-door tops. Constructed of durable weather-resistant concrete this large 3-compartment trash receptacle is as visually appealing as it is practical. The classic design makes it easily recognizable for guests. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and plastic exterior of this receptacle is easy to maintain. It features 3 large concrete receptacles separately labeled for trash plastic / glass / aluminum and paper. Each hole includes a different shape to help signal to guests where each recyclable material should go. The top is extremely easy to detach and reattach when it's time to empty the unit and each receptacle includes a large 44 gallon liner which makes cleaning the inside of the receptacle easy!**Overall Dimensions*Width: 75''*Depth: 25''*Height: 47''*Capacity: 132 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 gal. (CA 03588)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- JUSTRITE Round Trash Can, Silver, 12 1/4 in Dia, Open Top, Aluminum (26506)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel (1901999)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (261902BL)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883606)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- Wausau Tile Trash Cans