No Product Image Available

Wausau Tile

TF1221 30 Gallon Concrete Round Recycling Station with 3-Hole Plastic Lid


product price: $1,179.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the sanitation and look of any outdoor space with this Wausau Tile TF1221 30 Gallon concrete round recycling station with 3-hole plastic lid. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and plastic exterior of this receptacle is easy to maintain. It features a 3-hole plastic lid with separate 10 gallon liners to ensure recyclables are properly sorted right away. Each hole includes a different shape to help signal to guests where each recyclable material should go. The lid is extremely easy to detach and reattach when it's time to empty the unit!**Overall Dimensions:*Diameter: 29''*Height: 39''*Capacity: 30 gallons*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.