Shop All Trash Cans
Wausau Tile
TF1175 31 Gallon Concrete Round Trash Receptacle with Aluminum Funnel Lid
Mfr # 676TF1175
Zoro # G511124094
product price: $1,144.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1175
- Zoro # G511124094
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1175 31 Gallon concrete round trash receptacle with aluminum funnel lid. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and aluminum exterior of this receptacle is easy to maintain. It features an aluminum funnel lid that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 31 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Diameter: 26''*Height: 33''*Capacity: 31 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK BobrickĀ® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85700GR00 (FGJ85700GR00)
- RUBBERMAID COMMERCIAL Rubbermaid BruteĀ® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, Side Door, Polyethylene (FG816088BEIG)
- DOGIPOT 33 gal Trash Can, Green (7722-GS)
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, Open Top, Plastic (FG354600GRAY)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Plastic (FG9W2700GRAY)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (734061)
- PACTEC 201 gal LiftPac, White (VP333-7.5L6SSZT)
- Wausau Tile Trash Cans