Shop All Trash Cans
Wausau Tile
TF1170 42 Gallon Concrete Round Trash Receptacle with Plastic Push-Door Top
Mfr # 676TF1170
Zoro # G111124043
product price: $1,076.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1170
- Zoro # G111124043
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1170 42 gallon concrete round trash receptacle with plastic push-door top. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and plastic exterior of this receptacle is easy to maintain. It features a plastic push-door top which helps keep trash contained and out of view and offers protection from the elements. Plus it's extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 42 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Diameter: 26''*Height: 44''*Capacity: 42 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 7 in. W Soft Fiber Broom (1030)
- PIG Sorbents, 15 gal, 3 in x 10 ft, Oil, White, Polypropylene (SKM701)
- ZEP Dishwasher Detergent, Bucket, 30 lb, Powder (160933)
- SWIFFER 46 in L Wetjet Mop Starter Kit, White, Cloth (92811KT)
- HD DECO 3 x 1.5 in. Polished Trash Grommet, Stainless Steel (HD2100229)
- LEISURE CRAFT 32 gal Trash Can, Navy, 9 Gauge Metal (32EXP-NAVY)
- LORELL Rectangular Trash Can, Charcoal, Polystyrene (42693)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240460BOR)
- GLOBAL INDUSTRIAL Round Black, Steel (615154)
- Wausau Tile Trash Cans