Shop All Trash Cans
Wausau Tile
TF1151 39 Gallon Concrete Round Trash Receptacle with Aluminum Funnel Top
Mfr # 676TF1151
Zoro # G911124045
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676TF1151
- Zoro # G911124045
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1151 39 gallon concrete round trash receptacle with aluminum funnel top. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and aluminum exterior of this receptacle is easy to maintain. It features an aluminum funnel top that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 39 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Diameter: 26''*Height: 36''*Capacity: 39 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34348)
- GOJO reg Cherry Gel Pumice Hand Cleaner, Red (GOJ235802)
- PFERD 24" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89355)
- ODOBAN Deodorizer Disinfectant Cleaner Concentrate, 128 fl oz (4 quart) Lavender, 4 PK (ODO911162G4CT)
- SAFCO 75 gal Oval-Round Cylinder Trash Can, Stainless Steel, Top Door, Steel (9902SS)
- GOURMETGALLEY 39 gal Trash Hideaway Resin Trash Can with Lid (GO2515344)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Gray (S-9970GR)
- RUBBERMAID Brute, 50 Gal Trashcan W/Lid-Wheels For - Part# Rbmdfg9W2700Gray (RBMDFG9W2700GRAY)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- IMPACT PRODUCTS 3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic (IMP77015)
- Wausau Tile Trash Cans