Shop All Trash Cans
Wausau Tile
TF1140 53 Gallon Concrete Round Trash Receptacle with Plastic Dome Top
Mfr # 676TF1140
Zoro # G811123728
product price: $870.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1140
- Zoro # G811123728
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1140 53 gallon concrete round trash receptacle with plastic dome top. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and plastic exterior of this receptacle is easy to maintain. It features a plastic dome top which helps keep trash out of view and offers protection from the elements. Plus it's extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 53 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Diameter: 26''*Height: 40''*Capacity: 53 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- ETTORE Industrial Duty Steel Floor Squeegee, Steel Gray (ETO54024)
- SWIFFER Sweeper Refill Dry Cloths, PK 32 (PGC33407)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Mobile Step-On Container, Beige, Plastic (RCP614500BG)
- EAT-IN Fire-resistant Wastebasket- 14 Qt- 8-.25in.x11-.13in.x12-.25in.- BK (EA1620860)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- GLARO 15 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1237-SA-SA)
- ITOUCHLESS 50 Ltr Softstep Stainless Steel Step Trash Can, Pedal Kitchen Trash Can - 13.2 Gallon (PC13RSS)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BLA)
- Wausau Tile Trash Cans