Shop All Trash Cans
Wausau Tile
TF1131 53 Gallon Concrete Round ''Hot Coal Disposal'' Receptacle with Grate
Mfr # 676TF1131
Zoro # G511123806
product price: $1,264.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1131
- Zoro # G511123806
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1131 53 gallon concrete round ''hot coal disposal'' receptacle with grate. Constructed of durable weather-resistant concrete this receptacle is as visually appealing as it is practical. The classic round design looks great in a park setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete exterior of this hot coal receptacle is easy to maintain and features a highly visible band that reads ''hot coal disposal'' to ensure guests know exactly where to go when they're cleaning up their charcoal grill. It's capable of holding up to 53 gallons of coals and helps to maintain a visibly appealing setting. The included grate prevents disposal of non-coal products and ensures that coals are always contained for added safety.**Overall Dimensions*Diameter: 26''*Height: 38''*Capacity: 53 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX AIR FRESHENERS Free Standing Tub Gel Infused With Charcoal Layer Orange Twist Lasts Upto 60 Days (ABSORBRETOT)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- TOTER 96 gal Trash Can, Greenstone (ANA96)
- RUBBERMAID COMMERCIAL 400 lbs Rectangular Waste Receptacles, Black, Open Top, Medium-Density Polyethylene; Metal Frame (FG461200BLA)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238241GY)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Black (R4020BLK)
- LIGHTHOUSE HOS Feminine Hygiene Product Metal Waste ReceptacleWhite (LI766019)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- Wausau Tile Trash Cans