Shop All Trash Cans
Wausau Tile
TF1120 53 Gallon Concrete Round Trash Receptacle with Plastic Pitch-In Top
Mfr # 676TF1120
Zoro # G411123814
product price: $888.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1120
- Zoro # G411123814
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1120 53 gallon concrete round trash receptacle with plastic pitch-in top. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and plastic exterior of this receptacle is easy to maintain. It features a plastic pitch-in top which ensures that trash ends up inside the can and not on top while also concealing the trash from view. Plus it's extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 53 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Diameter: 26''*Height: 42''*Capacity: 53 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- TORK Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (192136)
- WYPALL Cleaning Wipes, Roll, L30, Prfrated, PK24, White, Roll, 70 Wipes, 11" x 10.40", 24 PK (05843CT)
- BRONCO 55 gal Round Trash Can, Black (84105514)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, Open Top, Plastic (FG352000GRAY)
- SAFCO 38 gal Square Trash Can, Black, 18" Dia, Open Top, Plastic (9790BL)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- KOHLER Dual-Compartment Step Trash Can (20956-ST)
- SAFCO 23 gal Rectangular Prism Trash Can, Black, Top Door, Plastic (9923BL)
- WITT INDUSTRIES Witt Industries M2000-BK Urn basket with black galvannealed liner- black (M2000-BK)
- Wausau Tile Trash Cans