Shop All Trash Cans
Wausau Tile
TF1050 44 Gallon Concrete Square Trash Receptacle with 4-Way Lid and Side Door
Mfr # 676TF1050
Zoro # G811123858
product price: $2,411.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$2,411.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1050
- Zoro # G811123858
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1050 44 gallon concrete square trash receptacle with 4-way lid and side door. Constructed of durable weather-resistant concrete and aluminum this trash receptacle is built to last. The classic square design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete exterior of this receptacle is easy to maintain. It features a 4-way lid making it convenient to dispose of trash quickly from any direction and the side door makes for quick and easy emptying. This unit includes a compatible 44 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Width: 26''*Depth: 26''*Height: 46''*Capacity: 44 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, Cover, 12.5"W, Plastic Pan/Metal Handle, Bk (FG253200BLA)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- UNGER Black Series Power Washer Sleeve 18 Inch (BS450)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 44 gal Capacity, 24 in W, 31 1/2 in H, Red (FG264360RED)
- PARTNERS BRAND 40 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR40)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- HLS COMMERCIAL 21 gal (each) Rectangular Recycle, Compost, And Trash Bins, Silver, Stainless Steel (HLS21UOTTRIO)
- GLOBAL INDUSTRIAL TrashTalk Outdoor Slatted Metal Trash Can w/Rain Lid, 36 Gal., Black (260804BKT)
- NUSTEEL NuSteel BR8H Brogan Stainless Steel Waste Basket (BR8H)
- Wausau Tile Trash Cans