No Product Image Available

Wausau Tile

TF1045 44 Gallon Concrete Square Trash Receptacle with Pitch-In Lid and Side Door


product price: $2,171.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the sanitation and look of any outdoor space with this Wausau Tile TF1045 44 gallon concrete square trash receptacle with pitch-in lid and side door. Constructed of durable weather-resistant concrete and aluminum this trash receptacle is built to last. The classic square design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete exterior of this receptacle is easy to maintain. It features a pitch-in lid which ensures that trash ends up inside the can and not on lid while also concealing the trash from view. The side door makes for quick and easy emptying. This unit includes a compatible 44 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Width: 25''*Depth: 25''*Height: 37''*Capacity: 44 gallons*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.