Shop All Trash Cans
Wausau Tile
TF1018 Tuffy 22 Gallon Plastic Square Trash Receptacle with Drive-Up Lid
Mfr # 676TF1018
Zoro # G611123737
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1018
- Zoro # G611123737
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1018 Tuffy 22 gallon plastic square trash receptacle with drive-up lid. Constructed of durable weather-resistant plastic this trash receptacle is built to last. The classic square design is instantly recognizable so guests will always know where to dispose of their trash.**The crack-resistant plastic exterior of this receptacle is easy to maintain. It features a plastic drive-up lid so guests can easily dispose of trash from their vehicle without a mess. The lid features built-in handles for easy detaching and reattaching when emptying! This unit includes a compatible 22 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Width: 20''*Depth: 20''*Height: 50''*Capacity: 22 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon (184369)
- HOOVER HushTone HEPA Vacuum Bags, Type CC1, 10 PK (HVRAH10363)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- PROTEAM Exhaust Filter Door (841708)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- RUBBERMAID Contours 3.5 gal White Plastic Vanity Wastebasket (2958-00-WHT)
- RCP Rcp 263100GY Round Brute Lid For 32-Gallon Waste Containers 22 1/4'' Diameter Gray (263100GY)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (RBMDFG354000GRAY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- GLOBAL EQUIPMENT Mobile Trash Container with Lid, 32 Gallon Gray (641338GY)
- Wausau Tile Trash Cans