Shop All Trash Cans
Wausau Tile
TF1017 Tuffy 22 Gallon Plastic Square Waste Receptacle with Push Door Lid and Tray Caddy
Mfr # 676TF1017
Zoro # G211123809
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1017
- Zoro # G211123809
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile TF1017 Tuffy 22 gallon plastic square waste receptacle with push door lid and tray caddy. Constructed of durable weather-resistant plastic this waste receptacle is built to last. The classic square design is instantly recognizable so guests will always know where to dispose of their trash. Its light weight makes it easy to move around.**The crack-resistant plastic exterior of this receptacle is easy to maintain. It features a plastic push-door lid which helps keep trash contained and out of view while also containing odors. The attached tray caddy provides an easy way for customers to return trays when finished. The lid features built-in handles for easy detaching and reattaching when emptying! This unit includes a compatible 22 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Width: 20''*Depth: 20''*Height: 44''*Capacity: 22 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015U)
- ZEP Odor Eliminator, Sz 2.75 gal., Pail, Liquid (153052)
- BARBIE, CRAYOLA 14 oz Mettle Plus EP2 High Temperature Grease (MPG14)
- ALPINE INDUSTRIES Industrial Duty Curved Floor Squeegee, 24", PK3 (ALP443-24-3pk)
- SAFCO 12 gal Round Cylinder Waste Receptacles, Black, Top Door, Plastic (9925BL)
- EX-CELL KAISER Ex-Cell 63 BLX Tabletop Ashtray (63 BLX)
- SAFCO 15 gal Recessed Panels Waste Receptacle, Black, Polyethylene (SAF9474BL)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 13 1/2 in Dia, Step-On, Plastic (1883459)
- LAVEX 32 Gallon Black Round Commercial Trash Can and Lid (475TCL32BKKT)
- HARDWARE CONCEPTS Hardware Concepts HCI6148 279 8 x 2 in. Polished Trash Grommet; Stainless Steel (HCI6148 279)
- INTERDESIGN Rectangular Trash Can, Black (64772)
- Wausau Tile Trash Cans